- Proportional Valve
- D05 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
| NFPA Size | D05 |
| Temperature Range [Max] | 158 °F |
| Seal Material | Fluorocarbon |
| Feedback Sensor | Yes |
| Body Material | Cast Iron |
| Pressure [Max] | 4500 psi |
| Fluid Cleanliness | 17/15/12 micron |
| Series | KFTG4V5 |
| Model No. | KFTG4V5 2B50N Z VM U1 H7 20 |
| Temperature Range [Min] | -4 °F |
| Feedback Type | 1-Stage LVDT |
| Mounting | Subplate Mounted |
| Operation | Solenoid Operated |
| Voltage & Frequency | 24 VDC |
| Rated Flow | 12.5 gal/min |
| Symmetric Flow | Yes |
| Valve Type | Check |
| Weight | 0.0 LB |

