Vickers by Danfoss
521951
Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #103666119
- Series PVB20 Flange Mounted Piston Pump
- Left Hand
- Single Shaft Design
- 20 gal/min
- 1 1/4" Shaft
features
- High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
- Offers long life in a variety of applications
- Seal material: Buna-N rubber
- Pressure compensator
- Rotation: right hand
- Shaft type: straight key
| Series | PVB20 |
| Control Type | Load Sensing w/Pressure Limiter |
| Shaft Dia. | 1.25 in |
| Mounting Flange | SAE C, 2 Bolt |
| Port Location | Side Port |
| Model No. | PVB20-LS-20-CVP 12 |
| Displacement Type | Variable |
| Mounting | Flange Mount |
| Special Design Option | N/A |
| Outlet Port | SAE-20 |
| Maximum Displacement Adjustment | No |
| Inlet Port | SAE-20 |
| Case Drain | SAE-8 |
| Control Location | N/A |
| Pump Type | Variable Displacement Open Circuit |
| Shaft Style | Single Shaft |
| Port Type | SAE |
| Displacement Zone | One Side of Center |
| Pressure Compensator Variation | N/A |
| Displacement (in³/rev) | 2.61 |
| Shaft Type | Straight w/ Key |
| Rotation | Left Hand (CCW) |
| Seal Material | Buna-N |
| Origin | Piston Pumps |
| Manufacturer Part No. | PVB20-LS-20-CVP 12 |
| Design No. | 20 |
| Pressure [Max] | 3000 psi |
| Weight | 57.0 LB |
