Skip to content Skip to navigation menu
Vickers by Danfoss503083-1

503083-1

Vickers Fixed Displacement Single Vane Pump
Item #103622292
Vickers by Danfoss503083-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
GPM @ Speed 16.5 gpm @ 1800 rpm
Mounting Flange SAE B, 2 Bolt
Shaft Length N/A
Inlet Port Code E
Integral Valve Configuration w/o Integral Valves
Port Size 1 1/2
Shaft Dia. N/A
Shaft Type N/A
Shaft Code 20
Outlet Port Position Opposite Inlet Port
Displacement (in³/rev) 2.22
Pump Series V20
Seal Material Buna-N
Port Type Flange
Pressure [Max] 2500 psi
Mounting Flange Mount
Design No. 11
Rotation Right Hand (CW)
Shaft Code + Outlet Port Code 20A
Flow @ RPM 11 gpm @ 1200 rpm
Mounting Flange Code 6
Shaft Key N/A
Pressure Port SAE-12
Pressure Port Code S
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison