Skip to content Skip to navigation menu
Vickers by Danfoss502531-2

502531-2

Vickers Fixed Displacement Double Vane Pump
Item #103623691
  • Series 3520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, 14 Tooth Splined
  • 52.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3" Flange
  • Shaft End Port: Outlet 90° CCW from Inlet
  • Cover End Port: Outlet 45° CCW from Inlet
+ Show More + Show Less
Vickers by Danfoss502531-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, 14 Tooth Splined
  • 52.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Pump Series 3520VQ
Port Size 3
Shaft End Flow @ RPM 35 gal/min @ 1200 rpm, 52.5 gal/min @ 1800 rpm
Relief Valve Setting 2250 psi
Pilot Type Standard Pilot
Displacement Shaft End (cu in/revolution) 6.88
Pressure Port Size, Cover End 1 1/16 in SAE O-Ring
Shaft Type 14 Tooth Splined
Integral Valve Configuration Flow Control & Relief
Displacement Cover End (cu in/revolution) 2.22
Minor Diameter [Max] N/A
Major Diameter [Min] 1.247 in
Minor Diameter [Min] N/A
Port Type Flange
Shaft Dia. 1.25 in
Rotation Right Hand (CW)
Minor Diameter 1.04 in
Mounting Flange Mount
Cover End Flow @ RPM 11 gal/min @ 1200 rpm, 16.5 gal/min @ 1800 rpm
Shaft Key N/A
Port Orientation - Shaft End Outlet 90° CCW from Inlet
Mounting Flange SAE C, 2 Bolt
Manufacturer Part No. 3520VQF35E11-11BB10J-20
Seal Material Buna-N
Spline Description 12/24
Port Orientation - Cover End Outlet 45° CCW from Inlet
Pressure Port Size, Shaft End 1 1/4 in Flange
Shaft Seal Type Single Shaft Seal
Shaft Length 1 15/16 in
Controlled Flow Rate 10 gal/min
Model No. 3520VQF35E11-11BB10J-20
Major Diameter [Max] 1.248 in
Weight 75.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison