Skip to content Skip to navigation menu
Vickers by Danfoss502529-1

502529-1

Vickers Fixed Displacement Double Vane Pump
Item #103625981
  • Series 3520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, 14 Tooth Splined
  • 37.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3" Flange
  • Shaft End Port: Outlet Opposite Inlet
  • Cover End Port: Outlet 135° CCW from Inlet
+ Show More + Show Less
Vickers by Danfoss502529-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, 14 Tooth Splined
  • 37.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Seal Material Buna-N
Model No. 3520VQF25E14-11AA10J-20
Port Orientation - Cover End Outlet 135° CCW from Inlet
Port Orientation - Shaft End Outlet Opposite Inlet
Mounting Flange Mount
Manufacturer Part No. 3520VQF25E14-11AA10J-20
Pump Series 3520VQ
Pilot Type Standard Pilot
Displacement Cover End (cu in/revolution) 2.8
Port Type Flange
Minor Diameter [Max] N/A
Mounting Flange SAE C, 2 Bolt
Major Diameter [Min] 1.247 in
Rotation Right Hand (CW)
Shaft Seal Type Single Shaft Seal
Shaft End Flow @ RPM 25 gal/min @ 1200 rpm, 37.5 gal/min @ 1800 rpm
Port Size 3
Major Diameter [Max] 1.248 in
Minor Diameter 1.04 in
Cover End Flow @ RPM 14 gal/min @ 1200 rpm, 21 gal/min @ 1800 rpm
Shaft Key N/A
Minor Diameter [Min] N/A
Relief Valve Setting 2250 psi
Shaft Dia. 1.25 in
Displacement Shaft End (cu in/revolution) 4.98
Spline Description 12/24
Controlled Flow Rate 10 gal/min
Pressure Port Size, Shaft End 1 1/4 in Flange
Pressure Port Size, Cover End 1 1/16 in SAE O-Ring
Integral Valve Configuration Flow Control & Relief
Shaft Type 14 Tooth Splined
Shaft Length 1 15/16 in
Weight 75.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison