Skip to content Skip to navigation menu
Vickers by Danfoss502220-5

502220-5

Vickers Fixed Displacement Single Vane Pump
Item #102079348
  • V20 Series Vane Pump
  • Left Hand (CCW)
  • 0.730" Shaft, 11 Tooth Spline
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Opposite Inlet Port
  • 19.5 gal/min @ 1,800 rpm
  • w/Priority Valve & Relief, Flow Rate: 6 gal/min
  • Relief Valve Setting: 2,000 psi
+ Show More + Show Less
Vickers by Danfoss502220-5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • V20 Series Vane Pump
  • Left Hand (CCW)
  • 0.730" Shaft, 11 Tooth Spline
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Opposite Inlet Port

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Mounting Flange Mount
Pressure Port SAE-8
Shaft Code + Outlet Port Code 38A
Design No. 12
Port Type NPT
Pressure [Max] 2200 psi
Flow @ RPM 13 gpm @ 1200 rpm
Integral Valve Relief Setting 2000 psi
Shaft Dia. 0.73 in
Pressure Port Code T
Port Size 1 1/4
Inlet Port Code P
Mounting Flange Code 1
Mounting Flange SAE A, 2 Bolt
Displacement (in³/rev) 2.59
Shaft Key N/A
Integral Valve Flow Rate 6 gal/min
Rotation Left Hand (CCW)
Pump Series V20
Outlet Port Position Opposite Inlet Port
Seal Material Buna-N
Shaft Length 1.25 in
Shaft Type 11 Tooth Splined
Integral Valve Configuration Priority Valve & Relief
Weight 18.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison