Skip to content Skip to navigation menu
Vickers by Danfoss465817-5

465817-5

Vickers Fixed Displacement Single Vane Pump
Item #102077599
  • V10 Series Vane Pump
  • Left Hand (CCW)
  • 3/4" Shaft, Straight w/Key
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Opposite Inlet Port
  • 3 gal/min @ 1,800 rpm
  • 1 in BSPP Inlet
+ Show More + Show Less
Vickers by Danfoss465817-5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Build To OrderBuild To Order
  • V10 Series Vane Pump
  • Left Hand (CCW)
  • 3/4" Shaft, Straight w/Key
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Opposite Inlet Port

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Seal Material Viton
Rotation Left Hand (CCW)
Integral Valve Configuration w/o Integral Valves
Inlet Port Code B
Shaft Dia. 0.75 in
Pressure [Max] 2500 psi
Port Type BSPP
Mounting Flange Code 1
Pump Series V10
Port Size 1
Mounting Flange Mount
Shaft Length 1.75 in
Design No. 20
Pressure Port 1/2 in BSPP
Displacement (in³/rev) 0.4
Shaft Type Straight w/ Key
Mounting Flange SAE A, 2 Bolt
Shaft Code + Outlet Port Code 1A
Flow @ RPM 2 gpm @ 1200 rpm
Outlet Port Position Opposite Inlet Port
Shaft Code 1
Pressure Port Code B
Shaft Key 3/16 in
Weight 15.0 LB
  • Build To OrderBuild To Order
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison