- DIN Coil
- 12 VDC
- Full Power
- Coil Code G
- Use w/DG4S Series Valves
| Coil Type | DIN |
| AC/DC | DC |
| Voltage Rating | 12 VDC |
| Series | D03, D08 |
| Coil Power | Full Power |
| Use With | DG4S |
| Coil Code | G |
| Weight | 1.0 LB |
| Coil Type | DIN |
| AC/DC | DC |
| Voltage Rating | 12 VDC |
| Series | D03, D08 |
| Coil Power | Full Power |
| Use With | DG4S |
| Coil Code | G |
| Weight | 1.0 LB |