Skip to content Skip to navigation menu
Vickers by Danfoss461593-7

461593-7

Vickers Fixed Displacement Single Vane Pump
Item #102077087
  • V10 Series Vane Pump
  • Left Hand (CCW)
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Inline w/Inlet
  • 4.5 gal/min @ 1,800 rpm
  • 1 in BSPP Inlet
+ Show More + Show Less
Vickers by Danfoss461593-7
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Build To OrderBuild To Order
  • V10 Series Vane Pump
  • Left Hand (CCW)
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Inline w/Inlet

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Mounting Flange SAE A, 2 Bolt
Pressure Port 1/2 in BSPP
Pressure Port Code B
Mounting Flange Code 1
Port Size 1
Seal Material Buna-N
GPM @ Speed 4.5 gpm @ 1800 rpm
Shaft Code 11
Shaft Code + Outlet Port Code 11C
Displacement (in³/rev) 0.6
Pump Series V10
Port Type BSPP
Mounting Flange Mount
Shaft Length 1 1/4 in
Integral Valve Configuration w/o Integral Valves
Shaft Key N/A
Pressure [Max] 2500 psi
Flow @ RPM 3 gpm @ 1200 rpm
Design No. 20
Rotation Left Hand (CCW)
Shaft Dia. 0.625 in
Shaft Type 9 Tooth Splined
Outlet Port Position Inline w/Inlet
Inlet Port Code B
Weight 15.0 LB
  • Build To OrderBuild To Order
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison