Skip to content Skip to navigation menu
Vickers by Danfoss459971

459971

Vickers Pressure Relief Valve
Item #103542023
  • Pressure Relief Valve
  • 25 to 125 psi Pressure Adjustment Range
  • 20 gal/min Maximum Flow
Vickers by Danfoss459971
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Relief Valve
  • 25 to 125 psi Pressure Adjustment Range
  • 20 gal/min Maximum Flow
Fluid Cleanliness 20/18/15 micron
Adjustment Type Screw
Manual Override No
Pressure Adjustment Range (psi) 25 to 125
Valve Mount Type Subplate/Manifold Mounted
Pressure [Max] 2,000 psi
Remote Yes
Adjustment Yes
Model No. RCT-06-Z3-30
Body Material Cast Iron
Actuation Option Proportional
Drain External Drain
Flow [Max] 20.00 gal/min
Seal Material Buna-N
Performance Standard Performance
Valve Type Pressure Relief
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison