- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
| NFPA Size | D05 |
| Function | Spring Centered |
| Voltage & Frequency | 24 VDC |
| Watt Rating | 38 W |
| Seal Material | Buna-N |
| Mounting | Subplate/Manifold Mount |
| No. of Stages | Single Stage |
| Leakage | Standard Performance |
| Fluid Cleanliness | 19/17/14 micron |
| Model No. | DG4V 5 31CJ M U H6 20 |
| Body Material | Gray Iron |
| AC/DC | DC |
| Performance | Standard Performance |
| Spool Spring Arrangement Code | C |
| Temperature Range [Min] | -4 °F |
| Operation | Solenoid Operated |
| Compatible Fluids | Petroleum Oil |
| Manual Override | Plain Override |
| Actuation Identification | Solenoid A, Solenoid B |
| Temperature Range [Max] | 158 °F |
| Actuator Type | Solenoid |
| Coil Type | ISO 4400 |
| Tank Port Rating | 2321 |
| Rated Flow [Max] | 10 gal/min |
| Pressure [Max] | 4500 psi |
| Weight | 0.0 LB |

