Skip to content Skip to navigation menu
Vickers by Danfoss453490-5

453490-5

Vickers Fixed Displacement Single Vane Pump
Item #102031767
  • V10 Series Vane Pump
  • Left Hand (CCW)
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Opposite Inlet Port
  • 10.5 gal/min @ 1,800 rpm
  • w/Priority Valve & Relief, Flow Rate: 4 gal/min
  • Relief Valve Setting: 1,750 psi
+ Show More + Show Less
Vickers by Danfoss453490-5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Build To OrderBuild To Order
  • V10 Series Vane Pump
  • Left Hand (CCW)
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Opposite Inlet Port

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Integral Valve Relief Setting 1750 psi
Mounting Flange Code 1
Rotation Left Hand (CCW)
Pressure [Max] 2000 psi
Design No. 10
Displacement (in³/rev) 1.39
Shaft Type 9 Tooth Splined
Mounting Flange SAE A, 2 Bolt
Flow @ RPM 7 gpm @ 1200 rpm
Pressure Port SAE-6
Shaft Key N/A
Pressure Port Code K
Seal Material Buna-N
Integral Valve Flow Rate 4 gal/min
Shaft Code + Outlet Port Code 11A
Port Type NPT
Integral Valve Configuration Priority Valve & Relief
Outlet Port Position Opposite Inlet Port
Pump Series V10
Mounting Flange Mount
Port Size 1
Shaft Dia. 0.625 in
Shaft Code 11
Shaft Length 1.25 in
Inlet Port Code P
Weight 15.0 LB
  • Build To OrderBuild To Order
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison