Skip to content Skip to navigation menu
Vickers by Danfoss452734-L

452734-L

Vickers Fixed Displacement Double Vane Pump
Item #102031775
  • Series 2520VQ Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 7/8" Shaft, 13 Tooth Splined
  • 18 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 2 1/2" Flange
  • Shaft End Port: Outlet 90° CCW from Inlet
  • Cover End Port: Outlet 45° CW from Inlet
+ Show More + Show Less
Vickers by Danfoss452734-L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 2520VQ Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 7/8" Shaft, 13 Tooth Splined
  • 18 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Major Diameter [Min] 0.872 in
Mounting Flange SAE B, 2 Bolt
Mounting Flange Mount
Rotation Left Hand (CCW)
Shaft Length 1 3/8 in
Minor Diameter [Min] N/A
Seal Material Buna-N
Pressure Port Size, Shaft End 1 5/16 in SAE O-Ring
Port Orientation - Cover End Outlet 45° CW from Inlet
Major Diameter [Max] 0.873 in
Shaft End Flow @ RPM 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm
Relief Valve Setting N/A
Pilot Type Standard Pilot
Model No. 2520VQ12C12-11BC20-LH
Spline Description 16/32
Shaft Type 13 Tooth Splined
Shaft Key N/A
Port Type Flange
Integral Valve Configuration w/o Integral Valves
Pressure Port Size, Cover End 1 1/16 in SAE O-Ring
Controlled Flow Rate N/A
Port Orientation - Shaft End Outlet 90° CCW from Inlet
Cover End Flow @ RPM 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm
Manufacturer Part No. 2520VQ12C12-11BC20-LH
Pump Series 2520VQ
Displacement Shaft End (cu in/revolution) 2.45
Minor Diameter [Max] N/A
Port Size 2 1/2
Shaft Dia. 0.875 in
Shaft Seal Type Single Shaft Seal
Displacement Cover End (cu in/revolution) 2.41
Minor Diameter 0.715 in
Weight 45.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison