Vickers by Danfoss
452380-8
Vickers Fixed Displacement Single Vane Pump
Item #102078803
-
Build To Order
- V10 Series Vane Pump
- Left Hand (CCW)
- 0.730" Shaft, 11 Tooth Splined
- SAE A, 2-Bolt Mounting
- Outlet Port is 90° CW from Inlet
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Shaft Dia. | 0.73 in |
| Mounting Flange | SAE A, 2 Bolt |
| Port Type | SAE |
| Pressure Port Code | S |
| Seal Material | Buna-N |
| Mounting Flange Code | 1 |
| Shaft Code + Outlet Port Code | 38D |
| Rotation | Left Hand (CCW) |
| Inlet Port Code | S |
| Mounting | Flange Mount |
| Shaft Key | N/A |
| GPM @ Speed | 10.5 gpm @ 1800 rpm |
| Port Size | SAE-16 |
| Outlet Port Position | 90° CW from Inlet |
| Flow @ RPM | 7 gpm @ 1200 rpm |
| Pressure Port | SAE-8 |
| Design No. | 20 |
| Shaft Length | 1 1/4 in |
| Pressure [Max] | 2000 psi |
| Integral Valve Configuration | w/o Integral Valves |
| Pump Series | V10 |
| Displacement (in³/rev) | 1.39 |
| Shaft Type | 11 Tooth Splined |
| Weight | 15.0 LB |
-
Build To Order

