Vickers by Danfoss
452380-7
Vickers Fixed Displacement Single Vane Pump
Item #102077566
-
Build To Order
- Single Unit Vane Pumps - Fixed Displacement
- V10 Pump Series
- Left Hand (CCW) Rotation
- 11 Tooth Splined Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Pump Series | V10 |
| Pressure [Max] | 2000 psi |
| Mounting | Flange Mount |
| Configuration | Single |
| Pressure Port | SAE-8 |
| Shaft Code + Outlet Port Code | 38C |
| Flow Rate | 7 gal/min @ 1200 rpm |
| Mounting Flange | SAE A, 2 Bolt |
| Design No. | 20 |
| Shaft Key | N/A |
| Integral Valve Configuration | w/o Integral Valves |
| Outlet Port Position | Inline w/ Inlet |
| Seal Material | Buna-N |
| Shaft Type | 11 Tooth Splined |
| Displacement (in³/rev) | 1.4 |
| Mounting Flange Code | 1 |
| Flow @ RPM | 7 gpm @ 1200 rpm |
| Port Type | SAE |
| Pressure Port Code | S |
| GPM @ Speed | 10.5 gpm @ 1800 rpm |
| Shaft Length | 1 1/4 in |
| Rotation | Left Hand (CCW) |
| Inlet Port Code | S |
| Shaft Dia. | 0.73 in |
| Port Size | SAE-16 |
| Weight | 15.0 LB |
-
Build To Order

