- Series 20VQ Flange Mounted Vane Pump
- Right Hand (CW)
- 18 gal/min @ 1,800 rpm
- SAE B, 2 Bolt
- 7/8" Shaft, 13 Tooth Splined
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Outlet Port Position | Inline w/Inlet |
| Rotation | Right Hand (CW) |
| Shaft Length | 1.25 in |
| Shaft Type | 13 Tooth Splined |
| Pump Series | 20VQ |
| Mounting Code | None |
| Mounting Flange | SAE B, 2 Bolt |
| Port Size | 1 1/2 |
| Flow @ RPM | 12 gpm @ 1200 rpm |
| Shaft Dia. | 0.875 in |
| Seal Material | Buna-N |
| Model No. | 20VQ12A-151C30 |
| Design No. | 30 |
| Pressure Port | 3/4 in Flange |
| Port Type | Flange |
| Shaft Code | 151 |
| Integral Valve Configuration | w/o Integral Valves |
| Mounting | Flange Mount |
| Shaft Seal Type | Single Shaft Seal |
| Shaft Key | N/A |
| Manufacturer Part No. | 20VQ12A-151C30 |
| Pressure [Max] | 2300 psi |
| Inlet Port Code | A |
| Displacement (in³/rev) | 2.41 |
| Weight | 26.0 LB |

