Skip to content Skip to navigation menu
Vickers by Danfoss436407

436407

Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #103588548
  • Series PVB20 Flange Mounted Piston Pump
  • Left Hand
  • Thru Shaft Design
  • 20 gal/min
  • 1 1/4" Shaft
  • SAE-20 Inlet
  • Displacement Zone One Side of Center
  • Control Type: Pressure Compensator
+ Show More + Show Less
Vickers by Danfoss436407
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVB20 Flange Mounted Piston Pump
  • Left Hand
  • Thru Shaft Design
  • 20 gal/min
  • 1 1/4" Shaft

features

  • High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
  • Offers long life in a variety of applications
  • Seal material: Buna-N rubber
  • Pressure compensator
  • Rotation: right hand
  • Shaft type: straight key
Displacement Type Variable
Shaft Type Straight w/ Key
Manufacturer Part No. PVB20-LSFX-20-CM 11
Special Design Option N/A
Model No. PVB20-LSFX-20-CM 11
Mounting Flange Flanged
Pressure [Max] 3000 psi
Mounting Flange Mount
Shaft Style Thru Shaft
Maximum Displacement Adjustment No
Outlet Port SAE-20
GPM @ Speed 20 gpm @ 1750 rpm
Case Drain SAE-8
Displacement (in³/rev) 2.61
Inlet Port SAE-20
Design No. 20
Pump Type Variable Displacement Open Circuit
Control Type Pressure Compensator
Seal Material Buna-N
Port Type SAE
Pressure Adjustment [Min] 150 psi
Displacement Zone One Side of Center
Port Location Side Port
Rotation Left Hand (CCW)
Origin Piston Pumps
Control Location N/A
Shaft Dia. 1.25 in
Series PVB20
Pressure Compensator Variation N/A
Pressure Adjustment [Max] 1500 psi
Weight 57.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison