Vickers by Danfoss
436237
Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #103587341
- Series PVB15 Flange Mounted Piston Pump
- Right Hand
- Single Shaft Design
- 15 gal/min
- 7/8" Shaft
features
- High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
- Offers long life in a variety of applications
- Seal material: Buna-N rubber
- Pressure compensator
- Rotation: right hand
- Shaft type: straight key
| Control Type | Handwheel |
| Pressure [Max] | 2000 psi |
| Special Design Option | N/A |
| Rotation | Right Hand (CW) |
| Displacement Type | Variable |
| Inlet Port | SAE-20 |
| Series | PVB15 |
| Maximum Displacement Adjustment | No |
| Port Location | Side Port |
| Case Drain | SAE-8 |
| Pressure Compensator Variation | N/A |
| Mounting Flange | SAE B, 2 Bolt |
| Seal Material | Buna-N |
| Port Type | SAE |
| Shaft Dia. | 0.875 in |
| Displacement Zone | Both Sides of Center |
| Origin | Piston Pumps |
| Pump Type | Variable Displacement Open Circuit |
| GPM @ Speed | 15 gpm @ 1750 rpm |
| Displacement (in³/rev) | 2.01 |
| Model No. | PVB15-RD-31-H 10 |
| Shaft Type | Straight w/ Key |
| Mounting | Flange Mount |
| Control Location | Right Hand |
| Shaft Style | Single Shaft |
| Manufacturer Part No. | PVB15-RD-31-H 10 |
| Outlet Port | SAE-20 |
| Design No. | 31 |
| Weight | 33.0 LB |
