Vickers by Danfoss
436102
Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #103548896
- Series PVB10 Flange Mounted Piston Pump
- Left Hand
- Single Shaft Design
- 10 gal/min
- 7/8" Shaft
features
- High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
- Offers long life in a variety of applications
- Seal material: Buna-N rubber
- Pressure compensator
- Rotation: right hand
- Shaft type: straight key
| Series | PVB10 |
| Displacement Type | Variable |
| Mounting Flange | SAE B, 2 Bolt |
| Pressure [Max] | 3000 psi |
| Shaft Dia. | 0.875 in |
| Seal Material | Buna-N |
| Port Location | Side Port |
| Inlet Port | SAE-20 |
| Origin | Piston Pumps |
| Pump Type | Variable Displacement Open Circuit |
| Displacement Zone | Both Sides of Center |
| Control Location | Right Hand |
| Maximum Displacement Adjustment | No |
| Port Type | SAE |
| Shaft Type | Straight w/ Key |
| Design No. | 31 |
| Shaft Style | Single Shaft |
| Special Design Option | N/A |
| Manufacturer Part No. | PVB10-LDY-31-M 10 |
| Mounting | Flange Mount |
| Displacement (in³/rev) | 1.29 |
| Rotation | Left Hand (CCW) |
| Pressure Compensator Variation | N/A |
| Control Type | Lever Control |
| Outlet Port | SAE-20 |
| Case Drain | SAE-8 |
| Model No. | PVB10-LDY-31-M 10 |
| Weight | 33.0 LB |
