Skip to content Skip to navigation menu
Vickers by Danfoss434662-1

434662-1

Vickers Fixed Displacement Double Vane Pump
Item #102031797
  • Series 4535VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 63 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 4" Flange
  • Shaft End Port: Outlet Opposite Inlet
  • Cover End Port: Outlet Opposite Inlet
+ Show More + Show Less
Vickers by Danfoss434662-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 4535VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 63 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Port Type Flange
Pressure Port Size, Cover End 1 1/4 in Flange
Pressure Port Size, Shaft End 1 1/2 in Flange
Major Diameter [Max] N/A
Minor Diameter N/A
Major Diameter [Min] N/A
Pump Series 4535VQ
Manufacturer Part No. 4535VQ42A35-1AA20
Minor Diameter [Max] N/A
Shaft Dia. 1.25 in
Minor Diameter [Min] N/A
Shaft End Flow @ RPM 42 gal/min @ 1200 rpm, 63 gal/min @ 1800 rpm
Controlled Flow Rate N/A
Shaft Seal Type Single Shaft Seal
Rotation Right Hand (CW)
Port Size 4
Port Orientation - Shaft End Outlet Opposite Inlet
Integral Valve Configuration w/o Integral Valves
Mounting Flange Mount
Port Orientation - Cover End Outlet Opposite Inlet
Shaft Key 5/16 in
Model No. 4535VQ42A35-1AA20
Displacement Shaft End (cu in/revolution) 8.46
Displacement Cover End (cu in/revolution) 6.88
Shaft Length 1 15/16 in
Spline Description N/A
Seal Material Buna-N
Cover End Flow @ RPM 35 gal/min @ 1200 rpm, 52.5 gal/min @ 1800 rpm
Pilot Type Standard Pilot
Shaft Type Straight w/ Key
Relief Valve Setting N/A
Mounting Flange SAE C, 2 Bolt
Weight 118.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison