Skip to content Skip to navigation menu
Vickers by Danfoss432704-1

432704-1

Vickers Fixed Displacement Double Vane Pump
Item #102079801
  • Series 4535VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, 14 Tooth Splined
  • 63 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 4" Flange
  • Shaft End Port: Outlet Opposite Inlet
  • Cover End Port: Outlet Opposite Inlet
+ Show More + Show Less
Vickers by Danfoss432704-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 4535VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, 14 Tooth Splined
  • 63 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Pump Series 4535VQ
Pressure Port Size, Cover End 1 1/4 in Flange
Mounting Flange Mount
Shaft End Flow @ RPM 42 gal/min @ 1200 rpm, 63 gal/min @ 1800 rpm
Spline Description 12/24
Minor Diameter [Max] N/A
Displacement Cover End (cu in/revolution) 4.98
Integral Valve Configuration w/o Integral Valves
Shaft Type 14 Tooth Splined
Minor Diameter 1.04 in
Port Orientation - Shaft End Outlet Opposite Inlet
Port Type Flange
Model No. 4535VQ42A25-11AA20
Shaft Length 1 15/16 in
Port Size 4
Seal Material Buna-N
Major Diameter [Min] 1.247 in
Mounting Flange SAE C, 2 Bolt
Minor Diameter [Min] N/A
Relief Valve Setting N/A
Controlled Flow Rate N/A
Major Diameter [Max] 1.248 in
Shaft Seal Type Single Shaft Seal
Displacement Shaft End (cu in/revolution) 8.46
Rotation Right Hand (CW)
Pressure Port Size, Shaft End 1 1/2 in Flange
Shaft Dia. 1.25 in
Manufacturer Part No. 4535VQ42A25-11AA20
Port Orientation - Cover End Outlet Opposite Inlet
Shaft Key N/A
Pilot Type Standard Pilot
Cover End Flow @ RPM 25 gal/min @ 1200 rpm, 37.5 gal/min @ 1800 rpm
Weight 118.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison