Skip to content Skip to navigation menu
Vickers by Danfoss432634-2

432634-2

Vickers Fixed Displacement Double Vane Pump
Item #102079275
  • Series 3525VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 37.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3" Flange
  • Shaft End Port: Outlet 90° CCW from Inlet
  • Cover End Port: Outlet 45° CCW from Inlet
+ Show More + Show Less
Vickers by Danfoss432634-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3525VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 37.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Shaft Type Straight w/ Key
Displacement Shaft End (cu in/revolution) 4.98
Minor Diameter [Min] N/A
Pilot Type Standard Pilot
Controlled Flow Rate N/A
Major Diameter [Min] N/A
Cover End Flow @ RPM 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm
Pressure Port Size, Shaft End 1 1/4 in Flange
Port Size 3
Shaft Seal Type Single Shaft Seal
Mounting Flange Mount
Minor Diameter N/A
Shaft Key 5/16 in
Shaft End Flow @ RPM 25 gal/min @ 1200 rpm, 37.5 gal/min @ 1800 rpm
Model No. 3525VQ25A12-1BB20
Relief Valve Setting N/A
Manufacturer Part No. 3525VQ25A12-1BB20
Integral Valve Configuration w/o Integral Valves
Displacement Cover End (cu in/revolution) 2.45
Shaft Length 2 1/2 in
Port Type Flange
Minor Diameter [Max] N/A
Port Orientation - Cover End Outlet 45° CCW from Inlet
Major Diameter [Max] N/A
Pressure Port Size, Cover End 1 in Flange
Spline Description N/A
Port Orientation - Shaft End Outlet 90° CCW from Inlet
Pump Series 3525VQ
Rotation Right Hand (CW)
Mounting Flange SAE C, 2 Bolt
Seal Material Buna-N
Shaft Dia. 1.25 in
Weight 76.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison