Skip to content Skip to navigation menu
Vickers by Danfoss431779-7

431779-7

Vickers Fixed Displacement Double Vane Pump
Item #102102926
  • Series 3520VQ Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 1 1/4" Shaft, Straight w/Key
  • 57 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3" Flange
  • Shaft End Port: Outlet Inline w/Inlet
  • Cover End Port: Outlet 45° CW from Inlet
+ Show More + Show Less
Vickers by Danfoss431779-7
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3520VQ Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 1 1/4" Shaft, Straight w/Key
  • 57 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Shaft Key 5/16 in
Model No. 3520VQ38A14-1CC20LH
Pressure Port Size, Shaft End 1 1/4 in Flange
Port Size 3
Shaft Length 2 1/2 in
Integral Valve Configuration w/o Integral Valves
Seal Material Buna-N
Pilot Type Standard Pilot
Cover End Flow @ RPM 14 gal/min @ 1200 rpm, 21 gal/min @ 1800 rpm
Manufacturer Part No. 3520VQ38A14-1CC20LH
Mounting Flange Mount
Minor Diameter [Max] N/A
Mounting Flange SAE C, 2 Bolt
Minor Diameter N/A
Minor Diameter [Min] N/A
Relief Valve Setting N/A
Port Type Flange
Major Diameter [Min] N/A
Port Orientation - Shaft End Outlet Inline w/Inlet
Shaft Seal Type Single Shaft Seal
Port Orientation - Cover End Outlet 45° CW from Inlet
Displacement Cover End (cu in/revolution) 2.8
Shaft End Flow @ RPM 38 gal/min @ 1200 rpm, 57 gal/min @ 1800 rpm
Displacement Shaft End (cu in/revolution) 7.42
Spline Description N/A
Pump Series 3520VQ
Pressure Port Size, Cover End 3/4 in Flange
Major Diameter [Max] N/A
Controlled Flow Rate N/A
Shaft Type Straight w/ Key
Rotation Left Hand (CCW)
Shaft Dia. 1.25 in
Weight 75.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison