Vickers by Danfoss
430219-1
Vickers Fixed Displacement Single Vane Pump
Item #102103086
-
Build To Order
- Single Unit Vane Pumps - Fixed Displacement
- V10 Pump Series
- Right Hand (CW) Rotation
- Straight w/ Key Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Pressure Port | 1/2 in NPT |
| Flow Rate | 7 gal/min @ 1200 rpm |
| Displacement (in³/rev) | 1.4 |
| Flow @ RPM | 7 gpm @ 1200 rpm |
| Design No. | 20 |
| Shaft Dia. | 0.75 in |
| Inlet Port Code | P |
| Port Size | 1 |
| Mounting | Flange Mount |
| Mounting Flange | SAE A, 2 Bolt |
| Pressure [Max] | 2000 psi |
| Shaft Length | 1.75 in |
| Port Type | NPT |
| Mounting Flange Code | 1 |
| Outlet Port Position | Opposite Inlet Port |
| Shaft Type | Straight w/ Key |
| Pump Series | V10 |
| Shaft Key | 3/16 in |
| Rotation | Right Hand (CW) |
| Integral Valve Configuration | w/o Integral Valves |
| Seal Material | Viton |
| Pressure Port Code | P |
| Shaft Code + Outlet Port Code | 1A |
| Weight | 15.0 LB |
-
Build To Order

