Skip to content Skip to navigation menu
Vickers by Danfoss430141-7

430141-7

Vickers Fixed Displacement Double Vane Pump
Item #102104389
  • Series 4520VQ Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 1 1/4" Shaft, 14 Tooth Splined
  • 63 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3 1/2" Flange
  • Shaft End Port: Outlet Inline w/Inlet
  • Cover End Port: Outlet 45° CW from Inlet
+ Show More + Show Less
Vickers by Danfoss430141-7
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 4520VQ Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 1 1/4" Shaft, 14 Tooth Splined
  • 63 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Shaft Type 14 Tooth Splined
Seal Material Buna-N
Pump Series 4520VQ
Integral Valve Configuration w/o Integral Valves
Controlled Flow Rate N/A
Shaft Seal Type Single Shaft Seal
Displacement Shaft End (cu in/revolution) 8.46
Relief Valve Setting N/A
Displacement Cover End (cu in/revolution) 1.67
Mounting Flange Mount
Cover End Flow @ RPM 8 gal/min @ 1200 rpm, 12 gal/min @ 1800 rpm
Pressure Port Size, Shaft End 1 1/2 in Flange
Major Diameter [Min] 1.247 in
Shaft Key N/A
Model No. 4520VQ42A8-11CC20LH
Minor Diameter [Min] N/A
Shaft End Flow @ RPM 42 gal/min @ 1200 rpm, 63 gal/min @ 1800 rpm
Pilot Type Standard Pilot
Port Orientation - Shaft End Outlet Inline w/Inlet
Major Diameter [Max] 1.248 in
Mounting Flange SAE C, 2 Bolt
Rotation Left Hand (CCW)
Port Orientation - Cover End Outlet 45° CW from Inlet
Shaft Length 1 15/16 in
Manufacturer Part No. 4520VQ42A8-11CC20LH
Spline Description 12/24
Port Type Flange
Minor Diameter 1.04 in
Port Size 3 1/2
Shaft Dia. 1.25 in
Minor Diameter [Max] N/A
Pressure Port Size, Cover End 3/4 in Flange
Weight 95.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison