Skip to content Skip to navigation menu
Vickers by Danfoss429912-7

429912-7

Vickers Fixed Displacement Single Vane Pump
Item #102079949
  • V10 Series Vane Pump
  • Left Hand (CCW)
  • 7/8" Shaft, 13 Tooth Splined
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Inline w/Inlet
  • 4.5 gal/min @ 1,800 rpm
+ Show More + Show Less
Vickers by Danfoss429912-7
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Build To OrderBuild To Order
  • V10 Series Vane Pump
  • Left Hand (CCW)
  • 7/8" Shaft, 13 Tooth Splined
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Inline w/Inlet

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Flow @ RPM 3 gpm @ 1200 rpm
Displacement (in³/rev) 0.6
Inlet Port Code S
Pressure Port 1/2 in NPT
Pump Series V10
Rotation Left Hand (CCW)
Pressure Port Code P
Design No. 20
Shaft Dia. 0.875 in
Shaft Key N/A
Mounting Flange Code 1
Shaft Code + Outlet Port Code 12C
Seal Material Buna-N
Shaft Type 13 Tooth Splined
Mounting Flange SAE A, 2 Bolt
Integral Valve Configuration w/o Integral Valves
Shaft Length 1.625 in
Port Size SAE-16
Port Type SAE
Pressure [Max] 2500 psi
Outlet Port Position Inline w/Inlet
Mounting Flange Mount
Weight 15.0 LB
  • Build To OrderBuild To Order
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison