- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Design No. | 50 |
| Performance | Standard Performance |
| Electrical Options Code | W |
| Flow Direction Code | 4 |
| Pilot Valve Type | N/A |
| Coil Type | No Coil |
| NFPA Size | D05 |
| Function | 3-Position Spring Centered |
| Response Type | Standard Response |
| Solenoid Air Gap Code | None |
| Surge Suppressor/Damper | None |
| Reducer Module | N/A |
| Port Restrictor Plugs | None |
| Model No. | DG4S4W-016C-50 |
| Crossover | P Blocked, A or B to T |
| Overrides | No Overrides |
| Pilot/Drain | None |
| Electrical Options | None |
| Mechanical Options Code | None |
| Mechanical Options | None |
| Spool Code | 6 |
| Solenoid | Double |
| Leakage | Standard Performance |
| Cycle Rate [Max] | N/A |
| Pressure [Max] | 11500 psi |
| Tank Port Rating | 1000 |
| Mounting | Subplate/Manifold Mount |
| No. of Stages | Single Stage |
| Electrical Connection | Lead Wires w/ Terminal Box |
| Manual Override | Plain Override |
| Actuator Type | Solenoid |
| Voltage & Frequency | 115 VAC - 60 Hz |
| Temperature Range [Min] | 68 °F |
| Rated Flow [Max] | 24 gal/min |
| Compatible Fluids | Petroleum Oil |
| Spool Spring Arrangement Code | C |
| Valve Type | Standard-Duty |
| Operation | Solenoid Operated |
| Indicator Lights | Yes |
| Coil Rating Code | None |
| AC/DC | AC |
| Pressure Port Check Valve Pressure | N/A |
| Port T Pressure Rating | 1000 psi |
| Body Material | Gray Iron |
| Center Position | P Blocked, A & B to T |
| Seal Material | Buna-N |
| Fluid Cleanliness | 19/17/14 micron |
| Actuation Identification | Solenoid A, Solenoid B |
| Temperature Range [Max] | 122 °F |
| Weight | 10.0 LB |

