Vickers by Danfoss
427745-3
Vickers Fixed Displacement Single Vane Pump
Item #103596746
-
Build To Order
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Integral Valve Relief Setting | 1750 psi |
| Shaft Key | N/A |
| Integral Valve Flow Rate | 6 gal/min |
| Port Size | 1 |
| Displacement (in³/rev) | 1.39 |
| Shaft Code | 8 |
| Shaft Code + Outlet Port Code | 8C |
| Inlet Port Code | P |
| Rotation | Right Hand (CW) |
| Mounting Flange Code | 4 |
| Pump Series | V10 |
| Port Type | NPT |
| Pressure Port Code | P |
| Pressure Port | 1/2 in NPT |
| Integral Valve Configuration | Flow Control & Relief |
| Flow @ RPM | 7 gpm @ 1200 rpm |
| Shaft Length | N/A |
| GPM @ Speed | 10.5 gpm @ 1800 rpm |
| Design No. | 20 |
| Pressure [Max] | 2000 psi |
| Outlet Port Position | Inline w/Inlet |
| Shaft Dia. | N/A |
| Mounting Flange | N/A |
| Shaft Type | N/A |
| Seal Material | Buna-N |
| Weight | 0.0 LB |
-
Build To Order

