- Series 25VQ Foot Mounted Vane Pump
- Left Hand (CCW)
- 31.5 gal/min @ 1,800 rpm
- SAE B, 2 Bolt
- 7/8" Shaft, Straight w/Key
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Shaft Key | 3/16 in |
| Mounting | Foot Mounted |
| Displacement (in³/rev) | 4.12 |
| Rotation | Left Hand (CCW) |
| Model No. | 25VQ21AF-1C20-LH |
| Outlet Port Position | Inline w/Inlet |
| Shaft Dia. | 0.875 in |
| Mounting Flange | SAE B, 2 Bolt |
| Pressure [Max] | 3000 psi |
| Inlet Port Code | A |
| Shaft Type | Straight w/ Key |
| Flow @ RPM | 21 gpm @ 1200 rpm |
| Shaft Length | 2.31 in |
| Design No. | 20 |
| Integral Valve Configuration | w/o Integral Valves |
| Manufacturer Part No. | 25VQ21AF-1C20-LH |
| Shaft Seal Type | Single Shaft Seal |
| Mounting Code | F |
| Shaft Code | 1 |
| Seal Material | Buna-N |
| Pump Series | 25VQ |
| Port Type | Flange |
| Port Size | 1 1/2 |
| Pressure Port | 1 in Flange |
| Weight | 32.0 LB |

