Skip to content Skip to navigation menu
Vickers by Danfoss421615-L

421615-L

Vickers Fixed Displacement Double Vane Pump
Item #102103320
  • Series 3525VQ Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 1 1/4" Shaft, 14 Tooth Splined
  • 45 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3" Flange
  • Shaft End Port: Outlet 90° CCW from Inlet
  • Cover End Port: Outlet 45° CW from Inlet
+ Show More + Show Less
Vickers by Danfoss421615-L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3525VQ Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 1 1/4" Shaft, 14 Tooth Splined
  • 45 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Minor Diameter [Min] N/A
Port Size 3
Shaft Seal Type Single Shaft Seal
Seal Material Buna-N
Shaft Dia. 1.25 in
Rotation Left Hand (CCW)
Mounting Flange Mount
Relief Valve Setting N/A
Shaft Length 1.9375 in
Controlled Flow Rate N/A
Port Orientation - Shaft End Outlet 90° CCW from Inlet
Shaft Key N/A
Minor Diameter 1.04 in
Model No. 3525VQ30A21-11BC20L
Manufacturer Part No. 3525VQ30A21-11BC20L
Pump Series 3525VQ
Pilot Type Standard Pilot
Shaft End Flow @ RPM 30 gal/min @ 1200 rpm, 45 gal/min @ 1800 rpm
Mounting Flange SAE C, 2 Bolt
Pressure Port Size, Shaft End 1 1/4 in Flange
Major Diameter [Min] 1.247 in
Integral Valve Configuration w/o Integral Valves
Port Orientation - Cover End Outlet 45° CW from Inlet
Minor Diameter [Max] N/A
Port Type Flange
Major Diameter [Max] 1.248 in
Spline Description 12/24
Shaft Type 14 Tooth Splined
Cover End Flow @ RPM 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm
Displacement Shaft End (cu in/revolution) 5.96
Pressure Port Size, Cover End 1 in Flange
Displacement Cover End (cu in/revolution) 4.12
Weight 76.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison