- Single Unit Vane Pumps - Fixed Displacement
- 35VQ Pump Series
- Right Hand (CW) Rotation
- 14 Tooth Splined Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Pressure [Max] | 3000 psi |
| Port Type | Flange |
| Outlet Port Position | Inline w/ Inlet |
| Flow @ RPM | 21 gpm @ 1200 rpm |
| Manufacturer Part No. | 35VQ21A-11C20 |
| Mounting Code | None |
| Shaft Dia. | 1.25 in |
| Shaft Seal Type | Single Shaft Seal |
| Pump Series | 35VQ |
| Integral Valve Configuration | w/o Integral Valves |
| Design No. | 20 |
| Mounting | Flange Mount |
| Model No. | 35VQ21A-11C20 |
| Configuration | Single |
| Seal Material | Buna-N |
| Flow Rate | 21 gal/min @ 1200 rpm |
| Inlet Port Code | A |
| Shaft Key | N/A |
| Shaft Type | 14 Tooth Splined |
| Mounting Flange | SAE C, 2 Bolt |
| Displacement (in³/rev) | 4.1 |
| Rotation | Right Hand (CW) |
| Shaft Code | 11 |
| Shaft Length | 1.9375 in |
| Pressure Port | 1 1/4 in Flange |
| Port Size | 2 |
| Weight | 50.0 LB |

