- Series 45VQ Flange Mounted Vane Pump
- Left Hand (CCW)
- 63 gal/min @ 1,800 rpm
- SAE C, 2 Bolt
- 1 1/4" Shaft, 14 Tooth Splined
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Rotation | Left Hand (CCW) |
| Mounting | Flange Mount |
| Integral Valve Configuration | w/o Integral Valves |
| Pressure Port | 1 1/2 in Flange |
| Manufacturer Part No. | 45VQ42A-11A20-LH |
| Displacement (in³/rev) | 8.46 |
| Port Type | Flange |
| Flow @ RPM | 42 gpm @ 1200 rpm |
| Shaft Length | 1.9375 in |
| Port Size | 3 |
| Outlet Port Position | Opposite Inlet Port |
| Mounting Code | None |
| Seal Material | Buna-N |
| Pressure [Max] | 2500 psi |
| Inlet Port Code | A |
| Shaft Seal Type | Single Shaft Seal |
| Pump Series | 45VQ |
| Design No. | 20 |
| Shaft Dia. | 1.25 in |
| Shaft Type | 14 Tooth Splined |
| Shaft Code | 11 |
| Mounting Flange | SAE C, 2 Bolt |
| Shaft Key | N/A |
| Model No. | 45VQ42A-11A20-LH |
| Weight | 75.0 LB |

