Skip to content Skip to navigation menu
Vickers by Danfoss417484-7

417484-7

Vickers Fixed Displacement Single Vane Pump
Item #101885417
  • Series 35VQ Flange Mounted Vane Pump
  • Left Hand (CCW)
  • 57 gal/min @ 1,800 rpm
  • SAE C, 2 Bolt
  • 1 3/8" Shaft, Straight w/Key
  • 2" Flange Inlet
  • 1 1/4" Flange Outlet
  • Outlet Port is Inline w/Inlet
+ Show More + Show Less
Vickers by Danfoss417484-7
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 35VQ Flange Mounted Vane Pump
  • Left Hand (CCW)
  • 57 gal/min @ 1,800 rpm
  • SAE C, 2 Bolt
  • 1 3/8" Shaft, Straight w/Key

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Pressure Port 1 1/4 in Flange
Shaft Key 5/16 in
Pump Series 35VQ
Integral Valve Configuration w/o Integral Valves
Seal Material Buna-N
Shaft Dia. 1.375 in
Mounting Flange Mount
Shaft Seal Type Single Shaft Seal
Model No. 35VQ38A-86C20-LH
Mounting Flange SAE C, 2 Bolt
Design No. 20
Inlet Port Code A
Rotation Left Hand (CCW)
Displacement (in³/rev) 7.42
Shaft Length 3 in
Shaft Code 86
Flow @ RPM 38 gpm @ 1200 rpm
Port Size 2
Outlet Port Position Inline w/Inlet
Port Type Flange
Shaft Type Straight w/ Key
Manufacturer Part No. 35VQ38A-86C20-LH
Mounting Code None
Pressure [Max] 3000 psi
GPM @ Speed 57 gpm @ 1800 rpm
Weight 50.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison