Skip to content Skip to navigation menu
Vickers by Danfoss408244

408244

Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #103599203
  • Series PVB29 Foot Mounted Piston Pump
  • Left Hand
  • Single Shaft Design
  • 29 gal/min
  • 1 1/4" Shaft
  • SAE-20 Inlet
  • Displacement Zone One Side of Center
  • Control Type: Pressure Compensator w/Maximum Displacement Adjustment
+ Show More + Show Less
Vickers by Danfoss408244
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVB29 Foot Mounted Piston Pump
  • Left Hand
  • Single Shaft Design
  • 29 gal/min
  • 1 1/4" Shaft

features

  • High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
  • Offers long life in a variety of applications
  • Seal material: Buna-N rubber
  • Pressure compensator
  • Rotation: right hand
  • Shaft type: straight key
Pressure [Max] 2000 psi
Control Type Pressure Compensator
Outlet Port SAE-20
Shaft Style Single Shaft
Special Design Option N/A
Pressure Adjustment [Min] 250 psi
Mounting Foot Mounted
Origin Piston Pumps
Rotation Left Hand (CCW)
GPM @ Speed 29 gpm @ 1750 rpm
Pump Type Variable Displacement Open Circuit
Design No. 20
Pressure Adjustment [Max] 3000 psi
Shaft Dia. 1.25 in
Model No. PVB29-FLSFW-20-CC 11
Port Type SAE
Case Drain SAE-8
Displacement Zone One Side of Center
Port Location Side Port
Displacement Type Variable
Inlet Port SAE-20
Series PVB29
Manufacturer Part No. PVB29-FLSFW-20-CC 11
Pressure Compensator Variation N/A
Seal Material Buna-N
Maximum Displacement Adjustment Yes
Shaft Type Straight w/ Key
Displacement (in³/rev) 3.76
Control Location N/A
Mounting Flange Flanged
Weight 57.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison