- Pressure Control Valve
- 1PSC30 Series
- Pilot Operated Operation
| Flow [Max] | 8 gal/min |
| No. of Housing Ports | 3 |
| Cavity | AXP6610 |
| No. of Valve Ports | 3 |
| Operation | Pilot Operated |
| Series | 1PSC30 |
| Model No. | 1PSC30-F-10S-SP31BAR/450 |
| Style | Spool |
| Installation | Screw-in Cartridge |
| Recommend Filtration Level | 18/16/13 microns |
| Weight | 0.0 LB |

