- Pressure Control Valve
- Pressure Relief Valve Type
- 7VR150 Series
- 19.05 mm Port Size
- SAE Port Type
| Pressure [Max] | 5076 psi |
| Seal Material | Nitrile |
| Recommend Filtration Level | 18/16/13 microns |
| Series | 7VR150 |
| Temperature Range [Max] | 194 °F |
| Leakage | 35 cc/min |
| Operating Pressure [Max] | 5076 psi |
| Pilot Ratio | 100:1 |
| Type | Pressure Relief Valve |
| Installation | Screw-in Cartridge |
| Port Size | 19.05 mm |
| Valve Material | Steel |
| Adjustment Type | Leakproof Screw |
| Pressure Setting | 1595 psi |
| Flow [Max] | 25 gal/min |
| Operating Pressure [Min] | 145 psi |
| Housing Material | Aluminum |
| Port Type | SAE |
| No. of Housing Ports | 3 |
| Operation | Pilot Operated |
| Model No. | 7VR150-P-12T-20-1-H-12S |
| Temperature Range [Min] | -4 °F |
| Style | Spool |
| No. of Valve Ports | 3 |
| Weight | 0.0 LB |

