- Load Control Valve
- Counterbalance Valve Type
| Housing Material | Aluminum |
| Valve Type | Counterbalance |
| Operation | Pilot Operated |
| Valve Material | Steel |
| No. of Valve Ports | 3 |
| Seal Material | Nitrile |
| Installation | Screw-in Cartridge |
| Relief Range [Max] | 3046 psi |
| Leakage | 0.25 cc/min |
| Temperature Range [Max] | 194 °F |
| Model No. | 1E45-P4-20S-3 |
| Recommend Filtration Level | 18/16/13 microns |
| No. of Housing Ports | 3 |
| Temperature Range [Min] | -22 °F |
| Weight | 0.0 LB |

