- V20 Series Fixed Displacement Single Unit Vane Pump
- 13.5 gal/min
- Left Hand (CCW)
- 1 1/4 NPT
- Flange Mounted
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Mounting | Flange Mount |
| Design No. | 11 |
| Pressure Port Code | P |
| Mounting Flange Code | 4 |
| Integral Valve Configuration | w/o Integral Valves |
| Flow @ RPM | 9 gpm @ 1200 rpm |
| Pump Series | V20 |
| Shaft Code + Outlet Port Code | 1A |
| Port Size | 1 1/4 |
| Rotation | Left Hand (CCW) |
| Shaft Dia. | 0.75 in |
| Inlet Port Code | P |
| Seal Material | Buna-N |
| GPM @ Speed | 13.5 gpm @ 1800 rpm |
| Pressure Port | 3/4 in NPT |
| Shaft Type | Straight w/ Key |
| Shaft Key | 3/16 in |
| Pressure [Max] | 2500 psi |
| Shaft Length | 2.66 in |
| Mounting Flange | N/A |
| Displacement (in³/rev) | 1.81 |
| Port Type | NPT |
| Outlet Port Position | Opposite Inlet Port |
| Weight | 18.0 LB |

