- Check Valve
- Poppet Style
- SAE Port Type
- Pilot Operated Operation
| Flow [Max] | 30 gal/min |
| Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
| Leakage | 0.25 cc/min |
| Temperature Range [Min] | -22 °F |
| Installation | Screw-in Cartridge |
| Temperature Range [Max] | 194 °F |
| Recommend Filtration Level | 18/16/13 microns |
| Series | 4CK120 |
| Pilot Ratio | 3:1 |
| Housing | Yes |
| Operation | Pilot Operated |
| Seal Material | Buna-N |
| No. of Valve Ports | 3 |
| Port Type | SAE |
| Pressure [Max] | 5000 psi |
| Style | Poppet |
| No. of Housing Ports | 3 |
| Model No. | 4CKK125-1-16T-S3 |
| Cavity | A877 |
| Weight | 0.0 LB |

