- Check Valve
- Poppet Style
- Pilot Operated Operation
| Recommend Filtration Level | 18/16/13 microns |
| Installation | Screw-in Cartridge |
| Pilot Ratio | 3:1 |
| Seal Material | Nitrile |
| Cavity | AXP20090 |
| No. of Housing Ports | 3 |
| Series | 4SK30 |
| Model No. | 4SK30-3-S |
| Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
| No. of Valve Ports | 3 |
| Operation | Pilot Operated |
| Temperature Range [Max] | 248 °F |
| Pressure [Max] | 5000 psi |
| Leakage | 0.25 cc/min |
| Temperature Range [Min] | -40 °F |
| Style | Poppet |
| Flow [Max] | 8 gal/min |
| Weight | 0.305 LB |

