- Plug-In Coil
- 110 VAC, 50 Hz, 115 VAC, 60 Hz, 120 VAC, 60 Hz
- Full Power
- Coil Code B
- Use w/DG4S Series Valves
| Series | D03, D08 |
| Coil Type | Plug-In |
| Use With | DG4S |
| Coil Power | Full Power |
| Coil Code | B |
| AC/DC | AC |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz, 115 VAC, 60 Hz |
| Weight | 1.0 LB |

