- V20 Series Vane Pump
- Left Hand (CCW)
- 3/4" Shaft, Straight w/Key
- SAE A, 2-Bolt Mounting
- Outlet Port is Inline w/Inlet
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Seal Material | Viton |
| Flow @ RPM | 11 gpm @ 1200 rpm |
| Mounting Flange Code | 1 |
| Shaft Length | 2.66 in |
| Port Size | 1 1/4 |
| Shaft Key | 3/16 in |
| Rotation | Left Hand (CCW) |
| Outlet Port Position | Inline w/Inlet |
| Pressure Port | 3/4 in NPT |
| Shaft Code + Outlet Port Code | 1C |
| Pump Series | V20 |
| Integral Valve Configuration | w/o Integral Valves |
| Shaft Dia. | 0.75 in |
| Design No. | 11 |
| Shaft Type | Straight w/ Key |
| Inlet Port Code | P |
| Port Type | NPT |
| Displacement (in³/rev) | 2.22 |
| Pressure Port Code | P |
| Mounting | Flange Mount |
| Mounting Flange | SAE A, 2 Bolt |
| Pressure [Max] | 2500 psi |
| Weight | 18.0 LB |

