description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Shaft Dia. | N/A |
| Mounting Flange Code | 1 |
| Inlet Port Code | S |
| Shaft Key | N/A |
| Shaft Type | N/A |
| Flow @ RPM | 10 gpm @ 1200 rpm |
| Shaft Code + Outlet Port Code | 23B |
| Port Size | SAE-20 |
| Design No. | 11 |
| Mounting Flange | SAE A, 2 Bolt |
| Rotation | Right Hand (CW) |
| Port Type | SAE |
| GPM @ Speed | 15 gpm @ 1800 rpm |
| Shaft Code | 23 |
| Seal Material | Buna-N |
| Displacement (in³/rev) | 1.93 |
| Outlet Port Position | 90° CCW from Inlet |
| Pressure Port | SAE-12 |
| Pump Series | V20 |
| Integral Valve Configuration | w/o Integral Valves |
| Pressure [Max] | 2500 psi |
| Pressure Port Code | S |
| Shaft Length | N/A |
| Weight | 0.0 LB |

