Skip to content Skip to navigation menu
Vickers by Danfoss395154

395154

Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #103594498
  • Series PVB45 Flange Mounted Piston Pump
  • Right Hand
  • Single Shaft Design
  • 45 gal/min
  • 1 3/4" Shaft
  • 2" Flange Inlet
  • Displacement Zone One Side of Center
  • Control Type: Pressure Compensator
+ Show More + Show Less
Vickers by Danfoss395154
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVB45 Flange Mounted Piston Pump
  • Right Hand
  • Single Shaft Design
  • 45 gal/min
  • 1 3/4" Shaft

features

  • High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
  • Offers long life in a variety of applications
  • Seal material: Buna-N rubber
  • Pressure compensator
  • Rotation: right hand
  • Shaft type: straight key
Series PVB45
Shaft Dia. 1.75 in
Shaft Type Straight w/ Key
Inlet Port 2
Control Location N/A
Control Type Pressure Compensator
Design No. 20
Origin Piston Pumps
Seal Material Buna-N
Port Location Side Port
Pressure Adjustment [Max] 3000 psi
Port Type Flange
Rotation Right Hand (CW)
Pump Type Variable Displacement Open Circuit
Pressure [Max] 3000 psi
Manufacturer Part No. PVB45-RSFW-20-C 11
Pressure Compensator Variation N/A
Mounting Flange Mount
Displacement Zone One Side of Center
Pressure Adjustment [Min] 250 psi
Outlet Port 2 in Flange
Shaft Style Single Shaft
Mounting Flange Flanged
Special Design Option N/A
Displacement Type Variable
Displacement (in³/rev) 5.76
Case Drain SAE-12
Model No. PVB45-RSFW-20-C 11
Maximum Displacement Adjustment No
Weight 211.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison