Skip to content Skip to navigation menu
Vickers by Danfoss393711-7

393711-7

Vickers Fixed Displacement Single Vane Pump
Item #103595878
Vickers by Danfoss393711-7
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Flow @ RPM 7 gpm @ 1200 rpm
Pump Series V20
Outlet Port Position Inline w/Inlet
Seal Material Buna-N
Pressure [Max] 2500 psi
Integral Valve Configuration w/o Integral Valves
GPM @ Speed 10.5 gpm @ 1800 rpm
Mounting Flange SAE A, 2 Bolt
Shaft Key N/A
Shaft Code + Outlet Port Code 15C
Shaft Dia. N/A
Shaft Length N/A
Shaft Type N/A
Displacement (in³/rev) 1.39
Port Type NPT
Pressure Port 3/4 in NPT
Pressure Port Code P
Design No. 11
Shaft Code 15
Mounting Flange Code 1
Port Size 1 1/4
Inlet Port Code P
Rotation Left Hand (CCW)
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison