description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Pressure Port | 3/4 in NPT |
| Seal Material | Buna-N |
| Mounting Flange Code | 1 |
| Port Size | 1 1/4 |
| Shaft Type | N/A |
| Mounting Flange | SAE A, 2 Bolt |
| Displacement (in³/rev) | 1.62 |
| Shaft Dia. | N/A |
| Shaft Key | N/A |
| Pump Series | V20 |
| Shaft Code + Outlet Port Code | 18A |
| Pressure [Max] | 2500 psi |
| Flow @ RPM | 8 gpm @ 1200 rpm |
| Inlet Port Code | P |
| Shaft Length | N/A |
| Rotation | Left Hand (CCW) |
| Port Type | NPT |
| Outlet Port Position | Opposite Inlet Port |
| Shaft Code | 18 |
| Pressure Port Code | P |
| Design No. | 11 |
| Integral Valve Configuration | w/o Integral Valves |
| Weight | 0.0 LB |

