- Series VTM28 Right Hand (CW) Power Steering Pump
- 2 gal Capacity
- 4 gal/min @ 1,500 rpm Flow Rate
- 2,000 psi Relief Valve Setting
- Cast Manifold w/o Bypass Tube
| Delivery @ 1,200 RPM | 2 gal |
| Reservoir Capacity | N/A |
| Manifold Type | Cast Manifold w/o Bypass Tube |
| Filter Element | w/o Filter Element |
| Rotation | Right Hand (CW) |
| Relief Valve Setting | 2000 psi |
| Flow @ RPM | 4 gpm @ 1500 rpm |
| Inlet Strainer | w/o Inlet Strainer |
| Pressure [Max] | 2000 psi |
| Pump Series | VTM28 |
| Displacement (in³/rev) | 0.38 |
| Weight | 14.0 LB |

