Skip to content Skip to navigation menu
Vickers by Danfoss382347

382347

Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #103614025
  • Series PVB45 Foot Mounted Piston Pump
  • Left Hand
  • Single Shaft Design
  • 45 gal/min
  • 1 3/4" Shaft
  • 2" Flange Inlet
  • Displacement Zone One Side of Center
  • Control Type: Pressure Compensator
+ Show More + Show Less
Vickers by Danfoss382347
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVB45 Foot Mounted Piston Pump
  • Left Hand
  • Single Shaft Design
  • 45 gal/min
  • 1 3/4" Shaft

features

  • High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
  • Offers long life in a variety of applications
  • Seal material: Buna-N rubber
  • Pressure compensator
  • Rotation: right hand
  • Shaft type: straight key
Shaft Dia. 1.75 in
Shaft Style Single Shaft
Shaft Type Straight w/ Key
Seal Material Buna-N
Manufacturer Part No. PVB45-FLSF-20-C8 11
Port Location Side Port
Origin Piston Pumps
Pressure Adjustment [Max] 3000 psi
Outlet Port 2 in Flange
Mounting Foot Mounted
Series PVB45
Mounting Flange Flanged
Design No. 20
Displacement (in³/rev) 5.76
Displacement Zone One Side of Center
Control Location N/A
Rotation Left Hand (CCW)
Port Type Flange
Pressure Adjustment [Min] 250 psi
Pump Type Variable Displacement Open Circuit
Maximum Displacement Adjustment No
Pressure Compensator Variation N/A
Model No. PVB45-FLSF-20-C8 11
Case Drain SAE-12
Control Type Pressure Compensator
Special Design Option N/A
Pressure [Max] 3000 psi
Inlet Port 2
Displacement Type Variable
Weight 211.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison