Skip to content Skip to navigation menu
Vickers by Danfoss380173

380173

Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #103596160
  • Series PVB29 Foot Mounted Piston Pump
  • Left Hand
  • Single Shaft Design
  • 29 gal/min
  • 1 1/4" Shaft
  • SAE-20 Inlet
  • Displacement Zone One Side of Center
  • Control Type: Pressure Compensator w/Maximum Displacement Adjustment
+ Show More + Show Less
Vickers by Danfoss380173
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVB29 Foot Mounted Piston Pump
  • Left Hand
  • Single Shaft Design
  • 29 gal/min
  • 1 1/4" Shaft

features

  • High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
  • Offers long life in a variety of applications
  • Seal material: Buna-N rubber
  • Pressure compensator
  • Rotation: right hand
  • Shaft type: straight key
Pressure Compensator Variation N/A
Pressure [Max] 2000 psi
Port Location Side Port
Displacement (in³/rev) 3.76
Mounting Flange SAE C, 2 Bolt
Pressure Adjustment [Min] 250 psi
Pressure Adjustment [Max] 3000 psi
Port Type SAE
Manufacturer Part No. PVB29-FLS-20-CC-11
Mounting Foot Mounted
Control Location N/A
Maximum Displacement Adjustment Yes
Series PVB29
Case Drain SAE-8
Design No. 20
Model No. PVB29-FLS-20-CC-11
Pump Type Variable Displacement Open Circuit
Control Type Pressure Compensator
Displacement Zone One Side of Center
Origin Piston Pumps
Shaft Type Straight w/ Key
Shaft Style Single Shaft
Special Design Option N/A
Inlet Port SAE-20
Rotation Left Hand (CCW)
GPM @ Speed 29 gpm @ 1750 rpm
Displacement Type Variable
Shaft Dia. 1.25 in
Outlet Port SAE-20
Seal Material Buna-N
Weight 57.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison