Skip to content Skip to navigation menu
Vickers by Danfoss374746

374746

Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #103596169
  • Series PVB45 Foot Mounted Piston Pump
  • Right Hand
  • Single Shaft Design
  • 45 gal/min
  • 1 3/4" Shaft
  • 2" Flange Inlet
  • Displacement Zone One Side of Center
  • Control Type: Pressure Compensator
+ Show More + Show Less
Vickers by Danfoss374746
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVB45 Foot Mounted Piston Pump
  • Right Hand
  • Single Shaft Design
  • 45 gal/min
  • 1 3/4" Shaft

features

  • High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
  • Pressure compensator
  • Rotation: right hand
  • Shaft type: straight key
  • Seal material: Buna-N rubber
  • Offers long life in a variety of applications
Design No. 20
Inlet Port 2
Control Location N/A
Mounting Foot Mounted
GPM @ Speed 45 gpm @ 1750 rpm
Special Design Option N/A
Manufacturer Part No. PVB45-FRSFW-20-C 11
Pressure Compensator Variation N/A
Pressure Adjustment [Max] 3000 psi
Shaft Style Single Shaft
Displacement (in³/rev) 5.76
Shaft Type Straight w/ Key
Mounting Flange Flanged
Model No. PVB45-FRSFW-20-C 11
Pressure [Max] 3000 psi
Origin Piston Pumps
Pressure Adjustment [Min] 250 psi
Pump Type Variable Displacement Open Circuit
Maximum Displacement Adjustment No
Shaft Dia. 1.75 in
Port Type Flange
Outlet Port 2 in Flange
Case Drain SAE-12
Control Type Pressure Compensator
Series PVB45
Displacement Type Variable
Port Location Side Port
Seal Material Buna-N
Displacement Zone One Side of Center
Rotation Right Hand (CW)
Weight 211.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison